Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS100DL201000

  • Zoro # G3562262


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
10 in
End
Single End
Bore Dia.
0.7300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS100DL201000
Zoro #
G3562262
UPC #
4056544530929
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inch
Bore Dia.
0.7300 in
Taper Size
DL20
Nose Dia.
18.55mm
Overall Length
10 in
Shank Dia.
1"
Shank Length
8.4670"

Details

Coolant Fed
Coolant Through
Projection
10 in
Item
End Mill Holder
End
Single End
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL20, Bore Dia. 0.7300 in, Projection 10 in, Nose Dia. 18.55mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.