End Mill Holder, Straight
Mfr # SS10DL10100M
Zoro # G3557310
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Taper Size
DL10
Bore Dia.
9.58mm
Projection
100.00mm
End
Single End
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS10DL10100M
Zoro #
G3557310
UPC #
4056544517609
Country of Origin
Germany
Dimensions
Taper Size
DL10
Bore Dia.
9.58mm
Dimension Type
Metric
Nose Dia.
9.58mm
Overall Length
100.00mm
Shank Dia.
10.00mm
Shank Length
94.50mm
Details
Projection
100.00mm
End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 100.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.