End Mill Holder, Straight
Mfr # SS125DL251000
Zoro # G3561754
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.9610 in
Projection
10 in
Dimension Type
Decimal Inch
Taper Size
DL25
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS125DL251000
Zoro #
G3561754
UPC #
4056544531322
Country of Origin
Germany
Dimensions
Bore Dia.
0.9610 in
Dimension Type
Decimal Inch
Taper Size
DL25
Nose Dia.
24.40mm
Overall Length
10 in
Shank Dia.
1-1/4"
Shank Length
8.3590"
Details
Projection
10 in
Item
End Mill Holder
Coolant Fed
Coolant Through
End
Single End
Shank Type - Machining
Straight
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL25, Bore Dia. 0.9610 in, Projection 10 in, Nose Dia. 24.40mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.