Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS12DL10120M

  • Zoro # G3562314


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Taper Size
DL10
Coolant Fed
Coolant Through
Bore Dia.
9.58mm
Projection
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS12DL10120M
Zoro #
G3562314
UPC #
4056544517807
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
DL10
Bore Dia.
9.58mm
Nose Dia.
9.58mm
Overall Length
120.00mm
Shank Dia.
12.00mm
Shank Length
106.1900mm

Details

Coolant Fed
Coolant Through
Projection
120.00mm
End
Single End
Item
End Mill Holder
Shank Type - Machining
Straight
End Type
Single End
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 120.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.