End Mill Holder, Straight
Mfr # SS12SLDL10065M
Zoro # G3558519
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Taper Size
DL10
Dimension Type
Metric
Projection
65.00mm
Bore Dia.
9.58mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS12SLDL10065M
Zoro #
G3558519
UPC #
4056544517708
Country of Origin
Germany
Dimensions
Taper Size
DL10
Dimension Type
Metric
Bore Dia.
9.58mm
Nose Dia.
9.58mm
Overall Length
65.00mm
Shank Dia.
12.00mm
Details
Item
End Mill Holder
Projection
65.00mm
Coolant Fed
Coolant Through
End
Single End
Measurement System
Metric
Shank Type - Machining
Straight
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 65.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.