Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS16DL12160M

  • Zoro # G3557484


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Taper Size
DL12
End
Single End
Projection
160.00mm
Coolant Fed
Coolant Through
Bore Dia.
11.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16DL12160M
Zoro #
G3557484
UPC #
4056544518408
Country of Origin
Germany

Dimensions

Taper Size
DL12
Bore Dia.
11.50mm
Dimension Type
Metric
Nose Dia.
11.50mm
Overall Length
160.00mm
Shank Dia.
16.00mm
Shank Length
134.3100mm

Details

End
Single End
Projection
160.00mm
Coolant Fed
Coolant Through
Item
End Mill Holder
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL12, Bore Dia. 11.50mm, Projection 160.00mm, Nose Dia. 11.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.