Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS16DL16160M

  • Zoro # G3557545


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Taper Size
DL16
End
Single End
Projection
160.00mm
Bore Dia.
15.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16DL16160M
Zoro #
G3557545
UPC #
4056544518606
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
DL16
Bore Dia.
15.50mm
Nose Dia.
15.50mm
Overall Length
160.00mm
Shank Dia.
16.00mm
Shank Length
151.50mm

Details

End
Single End
Item
End Mill Holder
Projection
160.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL16, Bore Dia. 15.50mm, Projection 160.00mm, Nose Dia. 15.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.