End Mill Holder, Straight
Mfr # SS16SLDL12080M
Zoro # G3557825
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Taper Size
DL12
Bore Dia.
11.50mm
End
Single End
Coolant Fed
Coolant Through
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS16SLDL12080M
Zoro #
G3557825
UPC #
4056544518309
Country of Origin
Germany
Dimensions
Taper Size
DL12
Bore Dia.
11.50mm
Dimension Type
Metric
Nose Dia.
11.50mm
Overall Length
80.00mm
Shank Dia.
16.00mm
Details
End
Single End
Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
80.00mm
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL12, Bore Dia. 11.50mm, Projection 80.00mm, Nose Dia. 11.50mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.