End Mill Holder, Straight
Mfr # SS25SLDL25090M
Zoro # G3558869
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
24.00mm
Taper Size
DL25
Coolant Fed
Coolant Through
End
Single End
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS25SLDL25090M
Zoro #
G3558869
UPC #
4056544519900
Country of Origin
Germany
Dimensions
Bore Dia.
24.00mm
Taper Size
DL25
Dimension Type
Metric
Nose Dia.
24.00mm
Overall Length
90.00mm
Shank Dia.
25.00mm
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
End
Single End
Projection
80.000mm
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL25, Bore Dia. 24.00mm, Projection 80.000mm, Nose Dia. 24.00mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.