End Mill Holder, Straight
Mfr # SS32SLDL32105M
Zoro # G3559182
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
End
Single End
Bore Dia.
31.00mm
Projection
90.000mm
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS32SLDL32105M
Zoro #
G3559182
UPC #
4056544520302
Country of Origin
Germany
Dimensions
Bore Dia.
31.00mm
Dimension Type
Metric
Taper Size
DL32
Nose Dia.
31.00mm
Overall Length
105.00mm
Shank Dia.
32.00mm
Details
Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Projection
90.000mm
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size DL32, Bore Dia. 31.00mm, Projection 90.000mm, Nose Dia. 31.00mm, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.