Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS40SLDL32140M

  • Zoro # G3562350


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Projection
140.00mm
Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
DL32
End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40SLDL32140M
Zoro #
G3562350
UPC #
4056544520500
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
DL32
Bore Dia.
31.00mm
Nose Dia.
31.00mm
Overall Length
140.00mm
Shank Dia.
40.00mm

Details

Item
End Mill Holder
Projection
140.00mm
Coolant Fed
Coolant Through
End
Single End
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL32, Bore Dia. 31.00mm, Projection 140.00mm, Nose Dia. 31.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.