Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT30

  • Mfr # BT30EM050236

  • Zoro # G3809782


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
60.00mm
Taper Size
BT30
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30EM050236
Zoro #
G3809782
UPC #
4059782124875
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT30
Nose Dia.
1-3/8 in
Overall Length
4.2651 in
Shank Dia.
1.2500"
Shank Length
1.9843"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
60.00mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 1-3/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.