Zoro Homepage

End Mill Holder, Taper, BT30

  • Mfr # BT30EM06050M

  • Zoro # G3813675


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Taper Size
BT30
Standards
JIS B6339
Projection
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30EM06050M
Zoro #
G3813675
UPC #
4059782124851
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
BT30
Nose Dia.
24.50mm
Overall Length
3.8740mm
Shank Dia.
31.7500mm
Shank Length
50.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
50.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT30, Projection 50.00mm, Nose Dia. 24.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.