Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT30

  • Mfr # BT30WN12055M

  • Zoro # G3864181


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
55.00mm
Taper Size
BT30
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30WN12055M
Zoro #
G3864181
UPC #
4059782094734
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
41.50mm
Taper Size
BT30
Overall Length
4.0710mm
Shank Dia.
31.7500mm
Shank Length
50.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
55.00mm
Standards
JIS B6339
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT30, Projection 55.00mm, Nose Dia. 41.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.