Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40BSFTT16075M

  • Zoro # G3738820


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Nose Dia.
29.50mm
Projection
75.00mm
Taper Size
BT40
Overall Length
5.5280mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BSFTT16075M
Zoro #
G3738820
UPC #
4059782005099
Country of Origin
Spain

Dimensions

Nose Dia.
29.50mm
Taper Size
BT40
Overall Length
5.5280mm
Bore Dia.
16.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
75.00mm
Standards
JIS B6339
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT40, Projection 75.00mm, Nose Dia. 29.50mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.