Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40BST16067M

  • Zoro # G3865152


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
29.00mm
Standards
JIS B6339
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BST16067M
Zoro #
G3865152
UPC #
4059782017320
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
29.00mm
Taper Size
BT40
Overall Length
5.2130mm
Shank Dia.
1.7500
Shank Length
67.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
JIS B6339
Projection
67.00mm
Shank Type - Machining
Taper
Measurement System
Metric
Max. Speed
15,000 RPM

Description

End Mill Holder, Taper Size BT40, Projection 67.00mm, Nose Dia. 29.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.