Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40BST16107M

  • Zoro # G3865030


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
107.00mm
Nose Dia.
29.00mm
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BST16107M
Zoro #
G3865030
UPC #
4059782017269
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Nose Dia.
29.00mm
Taper Size
BT40
Overall Length
6.7870mm
Shank Dia.
1.7500
Shank Length
67.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
107.00mm
Standards
JIS B6339
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT40, Projection 107.00mm, Nose Dia. 29.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.