Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40BWN08050M

  • Zoro # G3741094


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
BT40
Projection
50.00mm
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BWN08050M
Zoro #
G3741094
UPC #
4059782142909
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
BT40
Nose Dia.
27.50mm
Overall Length
115.40mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
50.00mm
Standards
JIS B6339
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT40, Projection 50.00mm, Nose Dia. 27.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.