Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40BWN16063M

  • Zoro # G3732834


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Standards
JIS B6339
Nose Dia.
47.50mm
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BWN16063M
Zoro #
G3732834
UPC #
4059782142541
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
47.50mm
Taper Size
BT40
Overall Length
128.40mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
63.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT40, Projection 63.00mm, Nose Dia. 47.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.