Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40BWN18063M

  • Zoro # G3738574


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
63.00mm
Standards
JIS B6339
Nose Dia.
49.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BWN18063M
Zoro #
G3738574
UPC #
4059782142527
Country of Origin
India

Dimensions

Dimension Type
Metric
Nose Dia.
49.50mm
Taper Size
BT40
Overall Length
128.40mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
63.00mm
Standards
JIS B6339
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT40, Projection 63.00mm, Nose Dia. 49.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.