Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40EM100162

  • Zoro # G3811164


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
1-5/8 in
Nose Dia.
51.79mm
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40EM100162
Zoro #
G3811164
UPC #
4059782154407
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
51.79mm
Taper Size
BT40
Overall Length
4.1998 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
1-5/8 in
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT40, Projection 1-5/8 in, Nose Dia. 51.79mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.