Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT40

  • Mfr # BT40EM125335

  • Zoro # G3810080


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
85.09mm
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40EM125335
Zoro #
G3810080
UPC #
4059782124493
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Nose Dia.
60.96mm
Overall Length
5.9248 in
Shank Dia.
1.7500"
Shank Length
2.6535"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
85.09mm
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT40, Projection 85.09mm, Nose Dia. 60.96mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.