Zoro Homepage

End Mill Holder, Taper, BT50

  • Mfr # BT50BSWN32075M

  • Zoro # G3734219


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
BT50
Nose Dia.
71.50mm
Projection
75.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BSWN32075M
Zoro #
G3734219
UPC #
4059782139534
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
BT50
Nose Dia.
71.50mm
Overall Length
176.8000mm
Shank Dia.
69.8500mm
Shank Length
104.8000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
75.00mm
Standards
JIS B6339
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT50, Projection 75.00mm, Nose Dia. 71.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.