Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT50

  • Mfr # BT50EM150413

  • Zoro # G3810972


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Taper Size
BT50
Projection
105.00mm
Standards
JIS B6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50EM150413
Zoro #
G3810972
UPC #
4059782124172
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2-3/4 in
Taper Size
BT50
Overall Length
8.1380 in
Shank Dia.
2.7500"
Shank Length
4.1260"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
105.00mm
Standards
JIS B6339
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT50, Projection 105.00mm, Nose Dia. 2-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.