Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BTKV40

  • Mfr # BTKV40BEM050300

  • Zoro # G3732161


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
1-3/8 in
Taper Size
BTKV40
Projection
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BEM050300
Zoro #
G3732161
UPC #
4059782046641
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/8 in
Taper Size
BTKV40
Overall Length
5.5750 in
Shank Dia.
1.7500"
Shank Length
2.6148"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
3 in
Standards
DIN 1835/B
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BTKV40, Projection 3 in, Nose Dia. 1-3/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.