Zoro Homepage

End Mill Holder, Taper, BTKV40

  • Mfr # BTKV40BEM125400

  • Zoro # G3731303


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
4 in
Taper Size
BTKV40
Nose Dia.
62.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV40BEM125400
Zoro #
G3731303
UPC #
4059782046566
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
BTKV40
Nose Dia.
62.70mm
Overall Length
6.5750 in
Shank Dia.
1.7500"
Shank Length
2.6148"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
4 in
Standards
DIN 1835/B
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BTKV40, Projection 4 in, Nose Dia. 62.70mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.