Zoro Homepage

End Mill Holder, Taper, BTKV50

  • Mfr # BTKV50BEM32105M

  • Zoro # G3559322


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Standards
DIN 1835/B
Projection
105.00mm
Taper Size
BTKV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BEM32105M
Zoro #
G3559322
UPC #
4059782047020
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
BTKV50
Nose Dia.
71.50mm
Overall Length
8.1417mm
Shank Dia.
2.7500
Shank Length
103.3000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
DIN 1835/B
Projection
105.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BTKV50, Projection 105.00mm, Nose Dia. 71.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.