Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV40

  • Mfr # CV40BDL25225

  • Zoro # G3809749


product price: $831.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Coolant Fed
Coolant Through
Bore Dia.
0.9610 in
Dimension Type
Decimal Inch
Projection
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BDL25225
Zoro #
G3809749
UPC #
4056544533623
Country of Origin
Germany

Dimensions

Bore Dia.
0.9610 in
Dimension Type
Decimal Inch
Taper Size
CV40
Nose Dia.
24.40mm
Overall Length
4.9470 in
Shank Dia.
1-3/4"
Shank Length
2.8120"

Details

End
Single End
Coolant Fed
Coolant Through
Projection
2-1/4 in
Item
End Mill Holder
Standards
ANSI B5.5
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size CV40, Bore Dia. 0.9610 in, Projection 2-1/4 in, Nose Dia. 24.40mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.