Zoro Homepage

End Mill Holder, Taper, CV40

  • Mfr # CV40BWN16M275

  • Zoro # G3731723


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
2-3/4 in
Standards
ANSI B5.5, DIN 1835/E
Nose Dia.
47.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BWN16M275
Zoro #
G3731723
UPC #
4059782115019
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
47.50mm
Taper Size
CV40
Overall Length
5.4370mm
Shank Dia.
1.7500
Shank Length
71.3990mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
2-3/4 in
Standards
ANSI B5.5, DIN 1835/E
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size CV40, Projection 2-3/4 in, Nose Dia. 47.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.