Zoro Homepage

End Mill Holder, Taper, CV40

  • Mfr # CV40EM038250

  • Zoro # G3737725


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Standards
ANSI B5.5, DIN 1835/B
Nose Dia.
1 in
Projection
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40EM038250
Zoro #
G3737725
UPC #
4059782160668
Country of Origin
Bulgaria

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1 in
Taper Size
CV40
Overall Length
5.1870 in
Shank Dia.
1.7500"
Shank Length
2.8120"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5, DIN 1835/B
Projection
2-1/2 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV40, Projection 2-1/2 in, Nose Dia. 1 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.