Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV40

  • Mfr # CV40EM150462

  • Zoro # G3736465


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
117.35mm
Nose Dia.
2-3/4 in
Standards
ANSI B5.5, DIN 1835/B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40EM150462
Zoro #
G3736465
UPC #
4059782161894
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2-3/4 in
Taper Size
CV40
Overall Length
7.3070 in
Shank Dia.
1.7500"
Shank Length
2.8110"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
117.35mm
Standards
ANSI B5.5, DIN 1835/B
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size CV40, Projection 117.35mm, Nose Dia. 2-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.