End Mill Holder, Taper, CV40
Mfr # CV40ZBSFTT062256
Zoro # G3731890
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Nose Dia.
29.50mm
Taper Size
CV40
Projection
65.00mm
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV40ZBSFTT062256
Zoro #
G3731890
UPC #
4059782005914
Country of Origin
Germany
Dimensions
Nose Dia.
29.50mm
Taper Size
CV40
Overall Length
5.2460 in
Bore Dia.
15.88mm
Details
Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
65.00mm
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Features
Suitable for Carbide and HSS Cutting Tools
Standards
ANSI B5.5
Description
End Mill Holder, Taper Size CV40, Projection 65.00mm, Nose Dia. 29.50mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.