Zoro Homepage

End Mill Holder, Taper, CV40

  • Mfr # CV40ZBSFTT100295

  • Zoro # G3730621


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Projection
75.00mm
Taper Size
CV40
Nose Dia.
45.50mm
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40ZBSFTT100295
Zoro #
G3730621
UPC #
4059782005877
Country of Origin
Germany

Dimensions

Taper Size
CV40
Nose Dia.
45.50mm
Bore Dia.
25.40mm
Overall Length
5.6400 in

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
75.00mm
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Standards
ANSI B5.5
Features
Suitable for Carbide and HSS Cutting Tools

Description

End Mill Holder, Taper Size CV40, Projection 75.00mm, Nose Dia. 45.50mm, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.