Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV40

  • Mfr # CV40ZEM012138

  • Zoro # G3732475


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
17.48mm
Standards
ANSI B5.5, DIN 1835/B
Projection
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40ZEM012138
Zoro #
G3732475
UPC #
4059782160170
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
17.48mm
Taper Size
CV40
Overall Length
4.0670 in
Shank Dia.
1.7500"
Shank Length
2.8110"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5, DIN 1835/B
Projection
1-3/8 in
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size CV40, Projection 1-3/8 in, Nose Dia. 17.48mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.