End Mill Holder, Taper, CV50
Mfr # CV50BDL16200
Zoro # G3738321
product price: $805.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.6053 in
Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Taper Size
CV50
End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV50BDL16200
Zoro #
G3738321
UPC #
4059782911611
Country of Origin
Germany
Dimensions
Bore Dia.
0.6053 in
Dimension Type
Decimal Inch
Taper Size
CV50
Nose Dia.
15.38mm
Overall Length
6 in
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
End
Single End
Projection
2 in
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size CV50, Bore Dia. 0.6053 in, Projection 2 in, Nose Dia. 15.38mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.