Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50BDL20200

  • Zoro # G3729571


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
2 in
End
Single End
Bore Dia.
0.7300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BDL20200
Zoro #
G3729571
UPC #
4059782911727
Country of Origin
Germany

Dimensions

Dimension Type
Decimal Inch
Bore Dia.
0.7300 in
Taper Size
CV50
Nose Dia.
18.55mm
Overall Length
6 in

Details

Coolant Fed
Coolant Through
Projection
2 in
Item
End Mill Holder
End
Single End
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size CV50, Bore Dia. 0.7300 in, Projection 2 in, Nose Dia. 18.55mm, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.