Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50BWN18M275

  • Zoro # G3731005


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
2-3/4 in
Taper Size
CV50
Standards
ANSI B5.5, DIN 1835/E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BWN18M275
Zoro #
G3731005
UPC #
4059782114715
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
CV50
Nose Dia.
49.50mm
Overall Length
6.7500mm
Shank Dia.
2.7500
Shank Length
104.8000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
2-3/4 in
Standards
ANSI B5.5, DIN 1835/E
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV50, Projection 2-3/4 in, Nose Dia. 49.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.