Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50BWN20M600

  • Zoro # G3558175


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Projection
6 in
Standards
ANSI B5.5, DIN 1835/E
Taper Size
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50BWN20M600
Zoro #
G3558175
UPC #
4059782107496
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
CV50
Nose Dia.
51.50mm
Overall Length
10.00mm
Shank Dia.
69.8500mm
Shank Length
104.7750mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
6 in
Standards
ANSI B5.5, DIN 1835/E
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size CV50, Projection 6 in, Nose Dia. 51.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.