Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50EM150400

  • Zoro # G3732441


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
2-3/4 in
Standards
ANSI B5.5
Taper Size
CV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50EM150400
Zoro #
G3732441
UPC #
4059782160835
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2-3/4 in
Taper Size
CV50
Overall Length
8 in
Shank Dia.
2.7500"
Shank Length
4.1250"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ANSI B5.5
Projection
4 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV50, Projection 4 in, Nose Dia. 2-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.