Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50WNA062266

  • Zoro # G3561063


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
2.6600 in
Nose Dia.
46.05mm
Standards
ANSI B5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50WNA062266
Zoro #
G3561063
UPC #
4059782069855
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
46.05mm
Taper Size
CV50
Overall Length
6.6600 in
Shank Dia.
2.7500"
Shank Length
4.1250"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
2.6600 in
Standards
ANSI B5.5
Measurement System
Inch
Features
Axial Adjustment with Consistent 3/8 in Drive Throughout Complete Range of Adapters, No Through-the-Toolholder Coolant Capability (Form A only) Unless Stop Screw is Removed
For Shank Type
5 Degrees NAS 987 Whistle Notch Cutting Toolholders
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV50, Projection 2.6600 in, Nose Dia. 46.05mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.