Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50ZBSFTT062315

  • Zoro # G3739992


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Nose Dia.
33.30mm
Projection
80.00mm
Taper Size
CV50
Bore Dia.
15.88mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZBSFTT062315
Zoro #
G3739992
UPC #
4061779272483
Country of Origin
Germany

Dimensions

Nose Dia.
33.30mm
Taper Size
CV50
Bore Dia.
15.88mm
Overall Length
7.1500 in

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
80.00mm
Standards
ANSI B5.5
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Measurement System
Fractional Inch

Description

End Mill Holder, Taper Size CV50, Projection 80.00mm, Nose Dia. 33.30mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.