Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50ZBSFTT14M315

  • Zoro # G3734313


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
CV50
Projection
80.00mm
Nose Dia.
33.30mm
Bore Dia.
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZBSFTT14M315
Zoro #
G3734313
UPC #
4061779272544
Country of Origin
Germany

Dimensions

Taper Size
CV50
Nose Dia.
33.30mm
Bore Dia.
14.00mm
Overall Length
7.1500mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Measurement System
Metric
Shank Type - Machining
Taper
Features
Suitable for Carbide and HSS Cutting Tools
Standards
ANSI B5.5

Description

End Mill Holder, Taper Size CV50, Projection 80.00mm, Nose Dia. 33.30mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.