Zoro Homepage

End Mill Holder, Taper, CV50

  • Mfr # CV50ZWNA200375

  • Zoro # G3560092


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
3-3/4 in
Taper Size
CV50
Standards
ANSI B5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZWNA200375
Zoro #
G3560092
UPC #
4059782069510
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV50
Nose Dia.
3-3/4 in
Overall Length
7-3/4 in
Shank Dia.
2.7500"
Shank Length
4.1250"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
3-3/4 in
Standards
ANSI B5.5
Measurement System
Inch
For Shank Type
5 Degrees NAS 987 Whistle Notch Cutting Toolholders
Shank Type - Machining
Taper
Features
Axial Adjustment with Consistent 3/8 in Drive Throughout Complete Range of Adapters, No Through-the-Toolholder Coolant Capability (Form A only) Unless Stop Screw is Removed

Description

End Mill Holder, Taper Size CV50, Projection 3-3/4 in, Nose Dia. 3-3/4 in, Measurement System Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.