Zoro Homepage

End Mill Holder, Taper, CVKV50

  • Mfr # CVKV50BEM100450

  • Zoro # G3738400


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Nose Dia.
2 in
Standards
DIN 1835/B
Projection
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BEM100450
Zoro #
G3738400
UPC #
4059782042643
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
CVKV50
Overall Length
8-1/2 in
Shank Dia.
2.7500"
Shank Length
4.0591"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 1835/B
Projection
4-1/2 in
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CVKV50, Projection 4-1/2 in, Nose Dia. 2 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.