Zoro Homepage

End Mill Holder, Taper, DV40

  • Mfr # DV40BDL10041M

  • Zoro # G3811803


product price: $560.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Taper Size
DV40
Projection
41.00mm
Bore Dia.
9.58mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BDL10041M
Zoro #
G3811803
UPC #
4056544536822
Country of Origin
Germany

Dimensions

Taper Size
DV40
Bore Dia.
9.58mm
Dimension Type
Metric
Nose Dia.
9.58mm
Overall Length
109.3200mm
Shank Dia.
44.4500mm
Shank Length
71.4500mm

Details

End
Single End
Item
End Mill Holder
Projection
41.00mm
Coolant Fed
Coolant Through
Standards
DIN 69871
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DV40, Bore Dia. 9.58mm, Projection 41.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.