Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV40

  • Mfr # DV40BEM12050M

  • Zoro # G3865213


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
50.00mm
Standards
DIN 69871
Taper Size
DV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BEM12050M
Zoro #
G3865213
UPC #
4059782122376
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
DV40
Nose Dia.
41.50mm
Overall Length
4.6555mm
Shank Dia.
1.7500
Shank Length
71.4000mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
50.00mm
Standards
DIN 69871
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size DV40, Projection 50.00mm, Nose Dia. 41.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.