Zoro Homepage

End Mill Holder, Taper, DV40

  • Mfr # DV40BSFTT14065M

  • Zoro # G3739554


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Projection
65.00mm
Nose Dia.
29.50mm
Taper Size
DV40
Overall Length
5.2520mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BSFTT14065M
Zoro #
G3739554
UPC #
4050839277193
Country of Origin
Germany

Dimensions

Nose Dia.
29.50mm
Taper Size
DV40
Overall Length
5.2520mm
Bore Dia.
14.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
65.00mm
Measurement System
Metric
Standards
DIN 69871
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV40, Projection 65.00mm, Nose Dia. 29.50mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.