End Mill Holder, Taper, DV40
Mfr # DV40BSFTT16065M
Zoro # G3741015
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Projection
65.00mm
Taper Size
DV40
Nose Dia.
29.50mm
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV40BSFTT16065M
Zoro #
G3741015
UPC #
4059782005211
Country of Origin
Germany
Dimensions
Taper Size
DV40
Nose Dia.
29.50mm
Overall Length
5.2520mm
Bore Dia.
16.00mm
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
65.00mm
Shank Type - Machining
Taper
Standards
DIN 69871
Features
Suitable for Carbide and HSS Cutting Tools
Measurement System
Metric
Description
End Mill Holder, Taper Size DV40, Projection 65.00mm, Nose Dia. 29.50mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.