Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV40

  • Mfr # DV40BSFTT25075M

  • Zoro # G3731163


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
DV40
Nose Dia.
45.50mm
Projection
75.00mm
Standards
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV40BSFTT25075M
Zoro #
G3731163
UPC #
4059782005167
Country of Origin
Germany

Dimensions

Taper Size
DV40
Nose Dia.
45.50mm
Overall Length
5.6460mm
Bore Dia.
25.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
75.00mm
Standards
DIN 69871
Measurement System
Metric
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV40, Projection 75.00mm, Nose Dia. 45.50mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.