Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, DV40

  • Mfr # DV40BST16078M

  • Zoro # G3865475


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Nose Dia.
29.00mm
Projection
78.00mm
Taper Size
DV40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV40BST16078M
Zoro #
G3865475
UPC #
4059782017931
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Nose Dia.
29.00mm
Taper Size
DV40
Overall Length
5.7580mm
Shank Dia.
1.7500
Shank Length
71.4500mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
78.00mm
Standards
DIN 69871
Measurement System
Metric
Max. Speed
15,000 RPM
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size DV40, Projection 78.00mm, Nose Dia. 29.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.